Smoke And Carbon Monoxide Alarm with Voice in White
This product has been replaced by
Manufacturer Part #PRC700VB
Smoke And Carbon Monoxide Alarm with Voice in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1056-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Voice alarm with programmable location
- Single button test/silence
- Photoelectric smoke and electrochemical CO sensors
- Lower and varying frequency makes it easier for the elderly with normal aged related hearing loss to hear the horn
- Optipath 360 Technology™ provides 360° of direct access to the smoke sensor
- Perfect mount allows for easy alignment of alarm
- Remote control silence/test uses most remote controls to temporarily quiet unwanted alarms and test alarm functions
- Two silence features can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm
- To visually identify which unit is in low battery condition
- Alarm latch to easily identify initiating alarm after alarm condition has subsided and low battery latch
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- White
- Diameter:
- 5 in
- Height:
- 2 in
- Power Source:
- Battery
- Product Type:
- Combination Smoke and Monoxide Detector
- UL Listed:
- Yes