Tamper-Proof Lithium Battery in White
Tamper-Proof Lithium Battery in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tamper proof bracket locks alarm to wall to prevent removal of alarm and battery
- Tamper resistant locking pin locks alarm cover to prevent removal of battery
- Electrochemical carbon monoxide sensor
- Seven year warranty/7 year end of life
- End of life signal provides audible notification when alarm needs to be replaced
- Includes 5 year/9V lithium battery
- Two silence features: low battery chirp for up to eight hours or silence nuisance alarm for several minutes
- Includes tamper proof screw and screwdriver bit
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Multi-Family
- Battery Size:
- 9V
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-57/100 in
- Length:
- 4-19/50 in
- Power Source:
- Battery
- Product Type:
- Carbon Monoxide Detector
- UL Listed:
- Yes
- Volts:
- 9V
- Weight:
- .50 lb
- Width:
- 1-22/25 in