BRK Electronics

Voice Operated Battery Alarm in White

Part #BCO910VB  |  Manufacturer Part #CO910VB

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low profile design
  • Electrochemical CO sensor
  • Silence feature
  • Sealed 10 year tamper proof battery
  • Ten year end of life timer

Specifications

ADA Compliant: No

Battery Type: Lithium

Color Finish: White

Color Finish Category: Whites

Height: 6-63/100 in

Power Source: Battery

Type: BCO910VB

UL Listed: Yes

Width: 1-31/100 in