12 x 13 in. Kraft Paper Bulk Lightweight DRC Wiper Flat Pack
12 x 13 in. Kraft Paper Bulk Lightweight DRC Wiper Flat Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Have soft outer layer and highly absorbent inner layer
- Absorb a variety of liquids including solvents, oil and other lubricants without breaking down
- Most popular general purpose DRC (Double Reinforced Crepe) wiper used
- Size: 12" x 13"
- Color: White
- Various weights are available depending on your need
Specifications
- Application:
- Hand
- Color Finish Name:
- White
- Length:
- 12 in
- Material:
- Kraft Paper
- Product Type:
- Wiper
- UL Listed:
- No
- Width:
- 13 in