Bro-Tex

7-1/2 in. x 500 ft. 1 Ply Center-pull Towel (Case of 9)

Part #B351S  |  Manufacturer Part #351S

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 500 ft

Package Quantity: Case of 9

Width: 7-1/2 in