10-3/4 in. Radiation Damper for Ventilation Fan

Part #BRDFU  |  Item #5085932  |  Manufacturer Part #RDFU

$ 70.30 EACH

Width:

10-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Brand Model Compatibility: QT130E, QT130LE, ZB110L, XB110h and RB110L Ventilation Fan Models

Height: 3-1/4 in

Length: 11-5/8 in

Material: Galvanized Steel

Product Type: Radiation Damper

Size: 3-1/4 in x 10-3/4 in x 11-5/8 in

UL Listed: UL 555C

Width: 10-3/4 in