10 in. In-Line Radon Fan
10 in. In-Line Radon Fan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Totally enclosed motor with high-efficiency motorized impeller has automatic reset thermal overload protection for a long product life and reliable operation in high use environments
- Designed for radon mitigation
Documents
Specifications
- AMP:
- 0.7
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 140 ft3/min
- Color Finish Name:
- White
- Diameter:
- 10 in
- Duct Size:
- 4 in - 5 in
- Energy Star Compliant:
- No
- Height:
- 10 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Radon Fan
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 115V