10 in. Make-up Air Damper Galvanized Steel

You last purchased this on
 
Broan

10 in. Make-up Air Damper Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

10 in. Make-up Air Damper Galvanized Steel

  • Fast #
  • Part #BMD10TU
  • Item #4777457
  • Manufacturer Part #MD10TU
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Model 610FA
Coating:
Galvanized
Damper Type:
Make-up Air Dampers
Diameter:
10 in
Gauge (metal):
24 ga
Height:
13 in
Material:
Steel
Vent Duct Shape:
Round
Volts:
24V
Width:
10 in