Broan
100 cfm Decorative Glass Fan and Light with Fluorescent Light
Part #N788CHNT | Item #4460595 | Manufacturer Part #788CHNT
CFM:
100Product Details
Green
Specifications
AMP: 1.6
CEC Compliant: For Sale in CA
CFM: 100
Color Finish: White
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Installation Type: Ceiling Mount
Length: 4 in
Sones: 1.5
UL Listed: Yes