Broan

1/100 hp 1550 RPM 115V Fan Motor

Part #BS26750SER  |  Manufacturer Part #S26750SER

Horsepower:

1/100 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.6

Brand Model Compatibility: 601, 602, 603, 604 and 605 Thru-Wall Fans

Diameter: 3-1/3 in

Fan Speeds: 1

Horsepower: 1/100 hp

Product Type: Fan Motor

RPM: 1550

Volts: 115V