115 cfm Heat Recovery Ventilator with Top Port

You last purchased this on
 
Broan

115 cfm Heat Recovery Ventilator with Top Port

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

115 cfm Heat Recovery Ventilator with Top Port

  • Fast #
  • Part #BHRV120T
  • Item #7210476
  • Manufacturer Part #HRV120T
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
CFM:
115 ft3/min
Depth:
19-13/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
16-1/4 in
Watts:
43 W
Width:
23-5/8 in