115 MBH High Efficiency Heat Recovery Ventilator

You last purchased this on
 
Broan

115 MBH High Efficiency Heat Recovery Ventilator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

115 MBH High Efficiency Heat Recovery Ventilator

  • Fast #
  • Part #BHRV120S
  • Item #7212473
  • Manufacturer Part #HRV120S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AMP:
1
CFM:
115 ft3/min
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
16-1/4 in
Material:
Plastic
Volts:
120V
Watts:
120 W
Width:
19-13/16 in