120 cfm Energy Recovery Ventilator
120 cfm Energy Recovery Ventilator
Package Quantity Info:
EA: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1
- CFM:
- 120 ft3/min
- Depth:
- 19 in
- Height:
- 27 in
- Volts:
- 120V
- Width:
- 21 in