140 CFM Ultra-Efficient and Environmentally Friendly Energy Recovery Ventilator
140 CFM Ultra-Efficient and Environmentally Friendly Energy Recovery Ventilator
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.3
- CFM:
- 140 ft3/min
- Depth:
- 18-1/4 in
- Height:
- 24-14/25 in
- Volts:
- 120V
- Width:
- 14-47/50 in