160 21 in. Heat Recovery Ventilation (HRV) Yes;Energy Star
160 21 in. Heat Recovery Ventilation (HRV) Yes;Energy Star
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side or top port configurations
- Optional VACCWMK wall bracket kit
- Compact design is perfect for installation in closets or above hot water tanks
- Developed on a compact, universal platform with several mounting and port options to save space and reduce install time
- MERV 8 filters are installed standard. Capturing lint, dust, pollen, dust mites, debris and spores for superior air quality and comfort. Even more powerful filtration is available with an optional MERV 13 filter upgrade
- Powerful, reliable and quiet PMSM ECM fan motors provide up to 60% energy savings compared to other units on the market
- By continuously monitoring changing indoor and outdoor conditions, the AI Series with VIRTUO™ Air Technology, provides fresh, filtered and healthy air throughout the home
- ERV and HRV options across a wide CFM range (35–120 CFM)
- Unit setup, balancing and diagnostics are made easy with complete control using the integrated LCD screen providing real-time airflow measurements, automatic system balancing and simple diagnostic codes
- With a selectable airflow speed range from 35 – 160 CFM, this AI Series model will meet the needs of a medium-large size home
Specifications
- AMP:
- 2.5
- CFM:
- 160 ft3/min
- Depth:
- 16-7/50 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 21 in
- Material:
- Galvanized
- Volts:
- 120V
- Watts:
- 163 W
- Width:
- 21-7/100 in