160 CFM Bathroom Exhaust Fan in White
160 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
- 5.0 Audible Sones for privacy while using in any room
- Built-in damper minimizes backdrafts for energy efficiency
- 160 CFM, Powerful ventilation designed for larger rooms or master baths, eliminates moisture, pollutants, and odors form larger rooms
- Galvanized steel housing for superior durability
- Paintable white grilles blends in with any décor
- Fits 3-1/4” x 10” duct
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 160 ft3/min
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Wall Control
- Depth:
- 11-1/2 in
- Diameter:
- 8 in
- Dimmable:
- No
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Polymeric
- Maximum Airflow:
- 160
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Vent Fan
- RPM:
- 1725
- Shape:
- Square
- Sones:
- 5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Watts:
- 85 W
- Weight:
- 8.5 lb
- Width:
- 11-1/2 in