190 cfm Polypropylene Heat Recovery Ventilator Flip Side Partition

Part #BHRV190FLS  |  Item #7311493  |  Manufacturer Part #HRV190FLS

$ 1,582.18 EACH
(Pricing is for 190)

CFM

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.1

CFM: 190

CSA Certified: [CSA C22.2 113, CSA F326, CSA C439]

Depth: 17-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 17 in

Material: Plastic

Material Type: Polypropylene

Power Source: Electric

Volts: 120V

Width: 35 in