2 Note Door Chime for 16V C905 and C915 Transformers in Honey Beige

You last purchased this on
 
Broan

2 Note Door Chime for 16V C905 and C915 Transformers in Honey Beige

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

2 Note Door Chime for 16V C905 and C915 Transformers in Honey Beige

  • Fast #
  • Part #NLA11BG
  • Item #3767101
  • Manufacturer Part #LA11BG
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Honey Beige Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Individual tones for up to two doors so you will always know where your visitor is; two-note chime for front door, one-note for second door
  • Chime wires to a 16-volt transformer so you are assured of uninterrupted service and are never dependent upon batteries (use transformer C905 or C915, sold separately)
  • White textured finish blends effortlessly with any décor, providing many years of service
  • Easily replace your current two-note wired door chime to this style without rewiring for a fast, simple redecorating touch
  • Requires Certification

Specifications

Brand Model Compatibility:
16V C905 and C915 Transformers
CE Approved:
No
Color Finish Category:
Neutrals
Color Finish Name:
Honey Beige
Depth:
2-19/50 in
Height:
5-49/100 in
Smart Home Enabled:
No
Volts:
16V
Weight:
1.42 lb
Width:
8-27/100 in