Broan

29-7/8 in. 300 cfm 3-Speed Under-Cabinet Range Hood in White

Part #BBKDEG130WW  |  Manufacturer Part #BKDEG130WW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: [0.65, 5]

Bulb Type: LED

CFM: 300

Color Finish: White

Color Finish Category: Whites

Control Type: Capacitive Touch

Depth: 19-7/8 in

Duct Shape: Rectangular

Duct Size: 7 in

Energy Star Compliant: Yes

Fan Speeds: 3

Filter Type: Micro Mesh

Green: [Yes, Energy Star]

Height: 5 in

Hood Vent Type: Under Cabinet

Indoor Outdoor: Indoor

Installation Type: Under Cabinet

Material: Stainless Steel

Sones: 1.2

UL Listed: Yes

Vent Type: Convertible

Volts: 120V

Watts: 78

Width: 29-7/8 in