Broan

30 in. 190 cfm Easy Clean Under Cabinet Hood in White

Part #B423001  |  Manufacturer Part #423001

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dishwasher-safe aluminum crease filter
  • Lamp lens to distribute light evenly over the cook-top, light bulb not included
  • Quickly removes smoke and cooking odors from the air
  • Installs as a 7" round ducted only

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CFM: 190

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

Ducted or Ductless: Ducted

Height: 6 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Material: Stainless Steel

Sones: 6.0

Type: B423001

Vent Type: Ducted

Volts: 120V

Width: 30 in