30 in. Convection Range Hood in Stainless Steel

Part #B433004  |  Item #941275  |  Manufacturer Part #433004

$ 222.92 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

AMP: 1.8

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 220

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 17-1/2 in

Ducted or Ductless: Ducted

Height: 6 in

Installation Type: Under Cabinet

Sones: 8.0

UL Listed: Yes

Volts: 115V

Width: 30 in