Broan
3/4 hp Trash Compactor in Stainless Steel
Part #B15SS | Item #3793556 | Manufacturer Part #15SS
Product Details
Documents
Specifications
AMP: 15
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 21-1/2 in
Height: 35-1/8 in
Horsepower: 3/4 hp
Volts: 120V
Width: 14-7/8 in