3/4 hp Trash Compactor Wood Overlay Door Pan in Panel Ready

Part #B15XEWT  |  Item #3793623  |  Manufacturer Part #15XEWT

Color/Finish:
Panel Ready

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

Color Finish: Panel Ready

Depth: 22-1/4 in

Height: 35-1/8 in

Horsepower: 3/4 hp

Volts: 120V

Width: 14-7/8 in