Broan

36 in. 4-Way Convection Undercounter Range Hood in Monochromatic White

Part #BF403611  |  Manufacturer Part #F403611

Color/Finish:
Monochromatic White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights

Specifications

AMP: 2.5

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 190

Color Finish: Monochromatic White

Color Finish Category: Whites

Depth: 17-1/2 in

Height: 6 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Sones: 6.5

UL Listed: Yes

Volts: 120V

Width: 36 in