Broan

4 in. x 25 ft. Flexible Air Duct

Part #BDT4W  |  Manufacturer Part #DT4W

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Length: 25 ft

UL Listed: No