30 in. Under Cabinet Range Hood in Black
40000 Series 30 in. Under Cabinet Range Hood in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple to use rocker fan switch and separate rocker light switch offer easy control
- 2 speed fan helps you tackle a variety of venting jobs
- Externally vented range hood offers powerful performance for your cooking needs
- Installs as 3-1/4 in. x 10 in. ducted with included duct connector and built-in damper
- Aluminum mesh filter is removable and dishwasher safe for easy cleaning and maintenance
- Uses up to a 75-Watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
- Top or rear exhaust option lets you connect the ductwork in the most convenient way for you
- 210 MAX Blower CFM helps quickly remove smoke and cooking odors from the air
- Limited 1-year warranty
- Mitered sides and hemmed bottom for safety and good looks
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 210 ft3/min
- CSA Certified:
- No
- Collection:
- 40000 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Rocker
- Depth:
- 17-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 6 in
- Hood Vent Type:
- Under Cabinet
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 17-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Max CFM:
- 210 cfm
- Number of Lights:
- 1
- Origin:
- Domestic
- Overall Height:
- 6 in
- Overall Length:
- 17-1/2 in
- Overall Width:
- 29-7/8 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 30 in
- Sones:
- 6.5
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 240 W
- Weight:
- 10.89 lb
- Width:
- 29-7/8 in