41000 Series 30 in. Under Cabinet Range Hood in Bisque

Part #B413002  |  Item #3052892  |  Manufacturer Part #413002

$ 84.25 EACH
(Pricing is for Bisque)

Color/Finish:
Bisque

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cooktop lights
  • Non-vented range hood for use without air ducts
  • Two fan speeds
  • Replaceable charcoal filter enables easy cleaning and maintenance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 2

Bulb Type: Incandescent

Collection: 41000 Series

Color Finish: Bisque

Color Finish Category: Neutrals

Control Type: Rocker Switch

Depth: 17-1/2 in

Ducted or Ductless: Ductless

Energy Star Compliant: No

Filter Type: Carbon

Height: 6 in

Installation Type: Under Cabinet

UL Listed: Yes

Volts: 120V

Width: 30 in