42000 Series 24 in. Under Cabinet Range Hood in White

Part #B422401  |  Item #3052937  |  Manufacturer Part #422401

$ 85.44 EACH
(Pricing is for 24 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 2

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 190

Collection: 42000 Series

Color Finish: White

Color Finish Category: Whites

Control Type: Rocker Switch

Depth: 17-1/2 in

Duct Size: 7 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Filter Type: Mesh

Height: 6 in

Installation Type: Under Cabinet

Material: Steel

Max CFM: 190

Sones: 6

Volts: 120V

Width: 24 in