5-3/16 x 3-1/2 in. Central Vacuum Wall Inlet in White
5-3/16 x 3-1/2 in. Central Vacuum Wall Inlet in White
Package Quantity Info:
EA: 1 IP: 1 CA: 20 PT: 2160-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Door flips up and open to allow easy insertion of a low voltage or utility hose
- Installs with CF329 mounting bracket, or CI3301RK or CI3303RK rough-in kits; overall size is 3-1/2w x 5-3/16h x 1/2d
- Attractive white textured cover is designed to blend with your decor, in a choice of colors, so you can pick just the right one to blend with paint or wall coverings
- 1 Year Limited Warranty
Specifications
- Brand Model Compatibility:
- CF329, CI3301RK, CI3303RK
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Height:
- 5-3/16 in
- Length:
- 1/2 in
- Material:
- Plastic
- Power Source:
- Electric
- Width:
- 3-1/2 in