Broan

50 x 16-1/8 in. Oak Wood Raised Panel Custom Door Ironing Center

Part #NAVDORPN  |  Manufacturer Part #AVDORPN

Height:

50 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oak raised panel
  • Unfinished

Specifications

Depth: 1 in

Height: 50 in

Material: Wood

Width: 16-1/8 in