537 CFM Power Gable Fan 12 in.
537 CFM Power Gable Fan 12 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CFM:
- 537 ft3/min
- Diameter:
- 12 in
- Height:
- 10-1/4 in
- Material:
- Aluminum, Plastic
- Material Type:
- ABS
- Watts:
- 28 W
- Width:
- 19-3/4 in