Broan

60-1/4 in. 4 Brass Tubes Beveled Mirror Chimes in Cherry

Part #NLA501CY  |  Manufacturer Part #LA501CY

Height:

60-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Cherry

Color Finish Category: Reds

Depth: 4-7/8 in

Height: 60-1/4 in

Volts: 16V

Width: 12-1/2 in