7-3/4 x 6-1/2 x 4 in. Wall Vent in Black Steel

You last purchased this on
 
Broan

7-3/4 x 6-1/2 x 4 in. Wall Vent in Black Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

7-3/4 x 6-1/2 x 4 in. Wall Vent in Black Steel

  • Fast #
  • Part #N885BL
  • Item #1025427
  • Manufacturer Part #885BL
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Wall cap provides reliable ventilation
  • Protective bird screen to prevent small pests from entering duct
  • Used on item duct
  • Powder coated paint
  • Requires Certification

Specifications

Brand Model Compatibility:
3 in or 4 in Round Ducts
Color Finish Name:
Black
Diameter:
4 in
Height:
6-1/2 in
Length:
7-3/4 in
Material:
Steel
Vent Duct Shape:
Round