7-3/4 x 6-1/2 x 4 in. Wall Vent in Black Steel

Part #N885NS  |  Item #2144563  |  Manufacturer Part #885NS

$ 22.74 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For 3" or 4" round duct
  • Not intended for dryer vent usage
  • 4" to 3" transition included

Documents

Specifications

Brand Model Compatibility: 3 in or 4 in Round Ducts

Color Finish: Black

Diameter: 4 in

Duct Shape: Round

Height: 6-1/2 in

Length: 7-3/4 in

Material: Steel