7-3/4 x 6-1/2 x 4 in. Wall Vent in Natural Aluminum

You last purchased this on
 
Broan

7-3/4 x 6-1/2 x 4 in. Wall Vent in Natural Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

7-3/4 x 6-1/2 x 4 in. Wall Vent in Natural Aluminum

  • Fast #
  • Part #N885AL
  • Item #1025386
  • Manufacturer Part #885AL
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Aluminum Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Welded bird screen prevents birds and other small animals from entering duct work
  • Constructed of durable aluminum
  • Spring loaded backdraft damper with padded damper zone reduces chatter in windy conditions
  • Integrated 5" aluminum duct connector
  • Compatible with 3" and 4" round ducting
  • 4" to 3" reducer included
  • Easy to install in new construction, replacement, or DIY applications
  • Requires Certification

Specifications

Brand Model Compatibility:
3 in or 4 in Round Ducts
Color Finish Category:
Greys
Color Finish Name:
Natural Aluminum
Diameter:
4 in
Height:
6-1/2 in
Length:
7-3/4 in
Material:
Aluminum
Vent Duct Shape:
Round
Width:
6-1/2 in