7 in. Aluminum Damper (6 Pack)

You last purchased this on
 
Broan

7 in. Aluminum Damper (6 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

7 in. Aluminum Damper (6 Pack)

  • Fast #
  • Part #BBP87
  • Item #948228
  • Manufacturer Part #BP87
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vertical discharge damper
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
7 in Range Hoods
Diameter:
7 in
Energy Star Compliant:
No
GSA Approved:
No
Material:
Aluminum
Package Quantity:
Pack of 6
Product Type:
Damper
UL Listed:
No