70 120V Energy Recovery Ventilation (ERV)
Flex Series™ 70 120V Energy Recovery Ventilation (ERV)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side or top port configurations
- Pressure taps on access door enable installer to quickly read airflow
- Compact design is perfect for installation in closets or above hot water tanks
- ERV and HRV options across a wide CFM range (35–120 CFM)
- Optional VACCWMK wall bracket kit
Specifications
- ADA Compliant:
- No
- AMP:
- 0.5
- CFM:
- 70 ft3/min
- CSA Certified:
- No
- Collection:
- Flex Series™
- Depth:
- 5-1/2 in
- Duct Size:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Fire Rated:
- No
- Height:
- 10 in
- Material:
- Steel
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 10 in