71 16-5/16 in. Heat Recovery Ventilation (HRV) Yes;Energy Star

You last purchased this on
 
Broan

Flex 71 16-5/16 in. Heat Recovery Ventilation (HRV) Yes;Energy Star

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Flex 71 16-5/16 in. Heat Recovery Ventilation (HRV) Yes;Energy Star

  • Fast #
  • Part #BHRV80S
  • Item #7206127
  • Manufacturer Part #HRV80S
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side or top port configurations
  • Pressure taps on access door enable installer to quickly read airflow
  • Compact design is perfect for installation in closets or above hot water tanks
  • ERV and HRV options across a wide CFM range (35–120 CFM)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.5
CEC Compliant:
Not for Sale in CA
CFM:
71 ft3/min
Collection:
Flex
Depth:
15-5/8 in
Duct Size:
4 in
Energy Star Compliant:
No
Fire Rated:
No
Height:
16-5/16 in
Material:
Plastic
Material Type:
Polypropylene
Volts:
120V
Watts:
60 W
Width:
19-13/16 in