80 cfm 2-Sones Fan Finish Pack

Part #BF784  |  Item #4137270  |  Manufacturer Part #F784

$ 82.04 EACH

CFM:

80
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Installs in 4" ducting
  • Fits 2"x6" ceiling construction

Specifications

Brand Model Compatibility: 784 Fan

CEC Compliant: For Sale in CA

CFM: 80

Color Finish: White

Color Finish Category: Whites

Installation Type: Ceiling Mount

Material: Plastic

Material Type: Polymer

Product Type: Finish Pack

Sones: 2.0