80 cfm Top Port
80 cfm Top Port
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.5
- CFM:
- 80 ft3/min
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 15-7/16 in
- Material:
- Plastic
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 15-7/16 in