9-1/2 in. Exhaust Fan Motor Assembly and Grille

You last purchased this on
 
Broan

9-1/2 in. Exhaust Fan Motor Assembly and Grille

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

9-1/2 in. Exhaust Fan Motor Assembly and Grille

  • Fast #
  • Part #BS0838B000
  • Item #7209648
  • Manufacturer Part #S0838B000
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
696 Model
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/2 in
Duct Size:
4-1/2 in
Energy Star Compliant:
No
Height:
5-1/10 in
Installation Type:
Wall Mount
Length:
10-1/2 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Fan Grille, Fan Motor
UL Listed:
Yes
Width:
9-1/2 in