Allure QSE1 30 in. 220 CFM Undercounter Range Hood in Stainless Steel

Part #BQSE130SS  |  Item #4137261  |  Manufacturer Part #QSE130SS

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cooktop lights
  • 110 cfm
  • 1.5 sones normal
  • Requires 42W fluorescent lamp and 4W night lamp
  • Adjustable duct connectors

Green

Documents

Specifications

ADA Compliant: No

AMP: 1.8

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

CFM: 220

Collection: Allure QSE1

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 20 in

Ducted or Ductless: Ducted

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 7-1/4 in

Installation Type: Under Cabinet

Sones: 5.5

UL Listed: Yes

Volts: 120V

Width: 30 in