Central Vacuum 90 Degree Short Elbow in White

You last purchased this on
 
NuTone

Central Vacuum 90 Degree Short Elbow in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
NuTone

Central Vacuum 90 Degree Short Elbow in White

  • Fast #
  • Part #NCF382S
  • Item #2175524
  • Manufacturer Part #CF382S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suitable for use with pipes made of PVC that measure two inches in diameter on the outside.
  • Ease of use, light weight and long life expectancy
  • NuTone® CF382S 90 Degree Sweep Elbow Fitting is positioned at 90 degrees and fits a 2" outer diameter central vacuum pipe. NuTone® PVC fittings are manufactured in accordance with ASTMF2158.
  • 1 Year Warranty
  • Use in central vacuum system applications.
  • NuTone® central vacuum fittings are manufactured in accordance with ASTM F2158.
  • Low internal surface friction for air handling
  • Made of durable PVC
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
3 in
Diameter:
2 in
Height:
2-9/10 in
Length:
3 in
Material:
Plastic
Material Type:
PVC