Decorative Glass Fan/Light, with Fluorescent Light and White Trim 80 CFM

Part #N778WHNT  |  Item #4137226  |  Manufacturer Part #778WHNT

CFM:

80

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quickly reduces humidity to prevent or eliminate fogged mirrors and manage moisture in bathrooms up to 75 square feet, so your vision will be clear and your surroundings will always be comfortable
  • Provides quality ventilation at comfortable sound levels
  • Corrosion resistant finish is durable to provide long lasting beauty
  • Tapered, polymeric 4" round duct fitting provides easy, positive duct connection and no metallic clatter
  • Permanently lubricated motor for long lasting operation
  • Fits in 2" x 6" construction for installation flexibility

Green

Documents

Specifications

CEC Compliant: For Sale in CA

CFM: 80

Color Finish: White

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Sones: 2.00

UL Listed: Yes

Width: 4 in