Escutcheon Button in Polished Brass

You last purchased this on
 
Broan

Escutcheon Button in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Escutcheon Button in Polished Brass

  • Fast #
  • Part #NPB41BGL
  • Item #1025701
  • Manufacturer Part #PB41BGL
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished Brass
  • Stucco Unlighted push button
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1-3/25 in
Diameter:
2-1/2 in
Height:
2-1/2 in
Width:
2-3/4 in