30 in. Under Cabinet Range Hood in Monochromatic White
F40000 Series 30 in. Under Cabinet Range Hood in Monochromatic White
Package Quantity Info:
EA: 1 IP: 1 PT: 18-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Simple to use rocker switches let you adjust the fan speed and the light setting separately
- Two fan speeds help you tackle a variety of venting jobs
- Provides installation flexibility with 4-way convertibility to fit virtually all applications
- Includes a 3-1/4 in. x 10 in. damper/adapter and a 7 in. round adapter for easy installation (7 in. damper sold separately)
- Removable, reusable, dishwasher-safe aluminum mesh filter for easy cleaning and maintenance; supports ductless filtration via non-ducted filter (purchase separately)
- Uses up to a 75-Watt in incandescent light to brightly illuminate the cooking area (bulb sold separately)
- Vertical and horizontal exhaust option lets you connect the ductwork to the top or rear of the range hood
- 230 MAX Blower CFM quickly removes smoke and cooking odors from the air
- One year limited warranty
- Enclosed light and fan/filter assemblies, mitered corners and hemmed edges for good looks and easy cleaning
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 2.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 230 ft3/min
- CSA Certified:
- No
- Collection:
- F40000 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Monochromatic White
- Control Type:
- Rocker Switch
- Depth:
- 17-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 6 in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 17-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Max CFM:
- 230 cfm
- Number of Lights:
- 1
- Origin:
- Domestic
- Overall Height:
- 6 in
- Overall Length:
- 17-1/2 in
- Overall Width:
- 29-7/8 in
- Power Source:
- Electric
- Product Type:
- Range Hood
- Size:
- 30 in
- Sones:
- 6.5
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 300 W
- Weight:
- 11.43 lb
- Width:
- 29-7/8 in