F40000 Series 30 in. Under Cabinet Range Hood in White

Part #BF403001  |  Item #3052687  |  Manufacturer Part #F403001

$ 81.44 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cooktop lights

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 2.5

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 190

Collection: F40000 Series

Color Finish: White

Color Finish Category: Whites

Control Type: Rocker Switch

Depth: 17-1/2 in

Duct Shape: Round

Duct Size: 3-1/4 in x 10 in;7 in

Ducted or Ductless: Recirculating

Energy Star Compliant: No

Filter Type: Mesh

Height: 6 in

Installation Type: Under Cabinet

Max CFM: 190

Sones: 6.5

UL Listed: Yes

Volts: 120V

Width: 30 in