250 cfm Heat Recovery Ventilator

You last purchased this on
 
Broan

HE Series 250 cfm Heat Recovery Ventilator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

HE Series 250 cfm Heat Recovery Ventilator

  • Fast #
  • Part #BHRV250TE
  • Item #7206610
  • Manufacturer Part #HRV250TE
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CFM:
250 ft3/min
Collection:
HE Series
Depth:
20 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
31 in
Watts:
18 W
Width:
32 in