Broan

Heat-A-Lite® 5118 BTU Electric Heater and Light

Part #N9960  |  Manufacturer Part #9960

BTU:

5118
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 1500W

Specifications

BTU: 5118

Collection: Heat-A-Lite®

Color Finish: White

Depth: 9-3/4 in

ETL Listed: No

Height: 7-3/4 in

MBH: 5.118

Power Source: Electric

Volts: 120V

Watts: 1667

Width: 14 in