20-1/2 in. Custom Range Hood in Grey
Insert 20-1/2 in. Custom Range Hood in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful 300 Max Blower CFM quickly removes smoke and odors from the air
- Simple to use rocker fan switch and separate rocker light switch offer easy control
- Durable, powder coated silver finish and a fully enclosed bottom ensure this hood is easy to clean and will not discolor
- The choice of 7" round duct or non-ducted discharge allow you to make the right installation decision for your home
- Optional non-ducted filter kit model 356NDK for indoor exhaust recirculation (includes duct accessories & charcoal filter), sold separately. Replacement charcoal filter is B08999040.
- Optional 30" and 36" liners (LB30, LB36, LT30 & LT36) allow you to create a custom enclosure and protect your cabinetry (sold separately)
- One-piece, washable aluminum mesh filter means you can maintain optimum grease capture and keep the kitchen fresh
- The enclosed lighting area is home to dual incandescent 40-watt candelabra bulbs (sold separately)
- Comparable to NuTone Model NSPM250
- Can work in an ADA Compliant situation when wired to operate from a dedicated, standard 2-rocker or 3-rocker wall switch to turn the hood on or off.
Specifications
- ADA Compliant:
- No
- AMP:
- 2.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- CSA Certified:
- No
- Collection:
- Insert
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Grey
- Control Type:
- Rocker
- Depth:
- 11-1/4 in
- Duct Size:
- 7 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Hood Vent Type:
- Built-in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 11-1/4 in
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Max CFM:
- 300 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 2-1/2 in
- Overall Length:
- 11-1/4 in
- Overall Width:
- 20-1/2 in
- Power Source:
- Electric
- Product Type:
- Power Pack
- Size:
- 20-1/2 in
- Sones:
- 8
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 252 W
- Weight:
- 8.4 lb
- Width:
- 20-1/2 in